Strut Strap, 2-1/2", PVC Coated

Item #: 0729726

Cat #: PBC105-2-1/2

UPC: 784011211913

$ 41.25 EA
Company wide:
36 in stock
Documents & Guides
Pipe Support Strap, Size: 2-1/2 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.

Overview

Pipe Support Strap, Size: 2-1/2 inch, Material: PVC Coated Steel. Used in either Vertical or Horizontal Position.

PVC coated strut straps are used with coated strut to support conduit installations in a variety of configurations. May be used in either vertical or horizontal positions to support conduit and provided with stainless steel hardware.

Also known as: 784011211913, PBC105-2-1/2, RRYPBC105212

Specifications

Color: Gray
Diameter: 2 1/2 in
Material: PVC Coated Steel
Color: Gray
Material: PVC Coated Steel
Diameter: 2 1/2 in