High Density Slotted Wiring Duct, 1" W x 3" D x 6' L, Non-Adhesive, Gray

Item #: 0729724

Cat #: 184-13005

UPC: 089306291749

$ 8.08 FT
Company wide:
114 in stock
Documents & Guides
High Density Slotted Wall Wiring Duct, 1" x 3" x 72", Non-Adhesive, PVC, Gray, 120ft/Carton ***Cover Sold Separately***

Overview

High Density Slotted Wall Wiring Duct, 1" x 3" x 72", Non-Adhesive, PVC, Gray, 120ft/Carton ***Cover Sold Separately***

High density slotted wall duct comes with narrow fingers, equaling a 2-to-1 finger ratio compared to standard slotted wiring duct.

Also known as: 089306291749, 184-13005, TYNSLHD1X3G4

Specifications

Width: 1 in
Color: Gray
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 3 in