Nutone La305wl Wired Chimes,nutone,

Item #: 0729676
Cat #: LA305WL
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Nutone; Wired Chimes; Z; Size: 9-15/16 In Width X 16-9/16 In Height; Voltage Rating: 16 V; Wired / Wireless: Wired; Finish: Walnut, Brushed Brass Resonance Chambers; Number Of Tubes: 3

Overview

Nutone; Wired Chimes; Z; Size: 9-15/16 In Width X 16-9/16 In Height; Voltage Rating: 16 V; Wired / Wireless: Wired; Finish: Walnut, Brushed Brass Resonance Chambers; Number Of Tubes: 3
Also known as: LA305WL, NUTLA305WL

Specifications

Type: Wired, Chimes
Type: Wired, Chimes

Customer Reviews

No reviews for this product
(0)