Round Cover, Diameter: 5", Type GFCI/Duplex, Stainless Steel

Item #: 0729648

Cat #: E97SS

UPC: 034481215127

$ 557.93 EA
Company wide:
5 in stock
Documents & Guides
5" Round Cover, Metallic, Cover Type: Removable. Device Type: Duplex GFCI Receptacle. Color: Stainless Steel. For use in Carpet and Tile Applications.

Overview

5" Round Cover, Metallic, Cover Type: Removable. Device Type: Duplex GFCI Receptacle. Color: Stainless Steel. For use in Carpet and Tile Applications.

Carlon round floor boxes give you the same cost-saving advantages over metal boxes as our rectangular boxes. By letting you combine power, data, and communications in the same box, you can dramatically reduce your installation time and cost compared to other nonmetallic boxes. In addition, multi-use covers mean fewer SKUs to deal with and greater jobsite flexibility to increase your savings further. Take a closer look at all their advantages for yourself.

Also known as: 034481215127, E97SS, CARE97SS

Specifications

Material: Stainless Steel
Gangs: 1
Material: Stainless Steel
Gangs: 1