Grounding Bushing, 3", Threaded, Insulated, Aluminum

Item #: 0729614

Cat #: ABLG3122

UPC: 783126011418

$ 194.79 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Specification Grade, 3 Inch, Threaded, Insulated, Aluminum Body and Copper Lay-In Lug 8 -2/0 AWG, For Use With Rigid/IMC Conduit

Overview

Grounding Bushing, Specification Grade, 3 Inch, Threaded, Insulated, Aluminum Body and Copper Lay-In Lug 8 -2/0 AWG, For Use With Rigid/IMC Conduit

O-Z/Gedney offers Type ABLG aluminum specification grade insulated grounding bushings. They provide a grounding lug to allow for grounding of conduit through the insulated bushing. These specification grade insulated bushings help protect insulated conductors from abrasion during pulling or due to mechanical vibration, and provide a voltage gradient between the live conductors and ground at the point where conductor insulation is subjected to electrical and mechanical stress.

Also known as: 783126011418, ABLG3122, OZGABLG3122

Specifications

Diameter: 3 in
Material: Aluminum
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated
Material: Aluminum