Type 3R, Hinged Cover, Wall Mount Telephone Cabinet

Item #: 0729608

Cat #: 18186-TC3R

UPC: 784572103160

$ 285.48 EA
Company wide:
0 in stock
Wall Mount, Type 3R, Telephone Cabinet, Surface Mount, Hinged Cover, Size/Dims: 18.00x18.00x6.00, Material/Finish: Steel/Gray.

Overview

Wall Mount, Type 3R, Telephone Cabinet, Surface Mount, Hinged Cover, Size/Dims: 18.00x18.00x6.00, Material/Finish: Steel/Gray.
Also known as: 784572103160, 18186-TC3R, MLB18186TC3R

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Height: 18 in
Width: 18 in