2000W 240V Wall Heater, Ivory

Item #: 0729575

Cat #: HF4320RP

UPC: 686334328029

$ 301.18 EA
Company wide:
0 in stock
Documents & Guides
4300 Series Low Profile Fan Forced Wall Heater, 2000/1500W, 240/208V, Unit not approved for ceiling mount applications. Ivory grill.

Overview

4300 Series Low Profile Fan Forced Wall Heater, 2000/1500W, 240/208V, Unit not approved for ceiling mount applications. Ivory grill.
Also known as: 686334328029, HF4320RP, TPIHF4320RP

Specifications

Wattage: 1500, 2000
Color: Ivory
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000
Volts AC: 240, 208
Standards: California Proposition 65
Color: Ivory
Mounting: Wall