Aluminum Pin Terminal Al Pin 1 AWG

Item #: 0729477

Cat #: PTS1

UPC: 662381033437

$ 37.45 EA
Company wide:
0 in stock
Documents & Guides
Solid Pin Terminal for Copper and Aluminum Conductors 1 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.

Overview

Solid Pin Terminal for Copper and Aluminum Conductors 1 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Also known as: 662381033437, PTS1, NSIPTS1, Pin Connector, Pin Adapter

Specifications

Color: Tan
Material: Aluminum
Color: Tan
Material: Aluminum