C-h Xtae080f11a070 Xt Mod Ctr

Item #: 0729329

Cat #: XTAE080F11A070

UPC: 786685213828

$ 797.04 EA
Company wide:
0 in stock
Documents & Guides
Starter 3p Fvnr 80a Frame F 50-70a Top 1no-1nc 110/50 120/60

Overview

Starter 3p Fvnr 80a Frame F 50-70a Top 1no-1nc 110/50 120/60
Also known as: 786685213828, XTAE080F11A070, CUTXTAE080F11A070

Specifications

Volts AC Control: 110/120
Poles: 3
Amps: 70
Mounting: Surface
Volts AC: 600
Amps Range: 50 - 70
Volts AC Control: 110/120
Amps: 70
Volts AC: 600
Poles: 3
Mounting: Surface
Amps Range: 50 - 70