Conduit Union, Female/Female, 3", PVC Coated Steel

Item #: 0729293

Cat #: PRUNF805

UPC: 784011207787

$ 1074.74 EA
Company wide:
0 in stock
Documents & Guides
Female/Female Union, Size: 3 inch, Material: PVC Coated Steel.

Overview

Female/Female Union, Size: 3 inch, Material: PVC Coated Steel.

PVC coated unions are used to connect conduit to conduit or to allow for future changes to the conduit system. UNF feature female threads are provided at each end. UNY feature male threads at one end and female threads on the other.

Also known as: 784011207787, PRUNF805, RRYPRUNF805

Specifications

Diameter: 3 in
Material: PVC Coated Steel
Diameter: 3 in
Material: PVC Coated Steel