Modular Splice Adapter

Item #: 0729259

Cat #: 5815-B22

UPC: 054007045755

Company wide:
0 in stock
Documents & Guides
3m(tm) Modular Adapter Kit 5815-b22

Overview

3m(tm) Modular Adapter Kit 5815-b22
Also known as: 054007045755, 5815-B22, MMM5815B22

Specifications

Volts AC: 15kV
Volts AC: 15kV