Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0729255

Cat #: ED3200S05

UPC: 786679040805

$ 4183.12 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,3-pole, 200 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip, 48-127 Vac Or 48-60 Vdc

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,3-pole, 200 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip, Shunt Trip, 48-127 Vac Or 48-60 Vdc
Also known as: 786679040805, ED3200S05, CUTED3200S05

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 3
Volts AC: 240
Mounting: Panel
Volts DC: 125
Interrupt Rating AC: 65 kA