Safety Switch, 600A, 3P, 240V, Type DG, Fusible, NEMA 3R

Item #: 0729253

Cat #: DG326FRK

UPC: 782113589589

$ 7280.91 EA
Company wide:
0 in stock
600 Amp, 3-pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible Without Neutral, 240 Vac, NEMA 3r

Overview

600 Amp, 3-pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible Without Neutral, 240 Vac, NEMA 3r
Also known as: 782113589589, DG326FRK, CUTDG326FRK

Specifications

Poles: 3
Amps: 600
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Amps: 600
Volts AC: 240