OCCUPANCY SENR 800W 120VWALL IVORY

Item #: 0729243

Cat #: LOS800I/120

UPC: 019813742724

Company wide:
0 in stock
Documents & Guides
OCCUPANCY SENSOR 800W 120V WALL IVORY

Overview

OCCUPANCY SENSOR 800W 120V WALL IVORY
Also known as: 019813742724, LOS800I/120, RABLOS800I120

Specifications

Color: Ivory
Type: Sensor
Color: Ivory
Type: Sensor