Reducing Bushing, Polyurethane Coated 3" x 2", Ferrous Metal

Item #: 0729241

Cat #: PRRE86

UPC: 784011209408

$ 353.27 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Polyurethane Coated 3 Inch x 2 Inch, Material: Ferrous Metal

Overview

Reducing Bushing, Polyurethane Coated 3 Inch x 2 Inch, Material: Ferrous Metal

PVC coated Reducing Bushings and Couplings are used to connect two pieces of conduit of different size. RE style reducers reduce conduit hubs to a smaller size and are provided with an integral bushing to prevent conductor damage and full, clean cut threads for ease of assembly.

Also known as: 784011209408, PRRE86, RRYPRRE86

Specifications

Diameter: 3 in, 2 in
Material: PVC Coated Steel
Diameter: 3 in, 2 in
Material: PVC Coated Steel