Grounding Bushing, Type: PVC Coated, Size: 1", Ferrous Metal/Aluminum

Item #: 0729233

Cat #: PBGLL3

UPC: 784011209736

$ 106.36 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Type: PVC Coated, Size: 1", Lug: Aluminum, Body: Ferrous Metal, For Use With PVC Coated Rigid Conduit.

Overview

Grounding Bushing, Type: PVC Coated, Size: 1", Lug: Aluminum, Body: Ferrous Metal, For Use With PVC Coated Rigid Conduit.

PVC coated grounding bushings are used on threaded PVC-coated rigid conduit to provide a means of grounding conduit through an insulated bushing. PLG style plugs are used to close unused conduit hubs. They are available with either recessed square drive sockets or raised square drive heads.

Also known as: 784011209736, PBGLL3, RRYPBGLL3

Specifications

Diameter: 1 in
Material: PVC Coated Ferrous Metal
Diameter: 1 in
Material: PVC Coated Ferrous Metal