Unit Heater, 5kW, 480V

Item #: 0729167

Cat #: P3P5105CA1N

UPC: 686334645188

$ 1444.25 EA
Company wide:
0 in stock
5100 Series Fan Forced Unit Heater, 5 Kilowatts, 480 Volts, 3 Phase

Overview

5100 Series Fan Forced Unit Heater, 5 Kilowatts, 480 Volts, 3 Phase
Also known as: 686334645188, P3P5105CA1N, TPIP3P5105CAIN

Specifications

Volts AC: 480
Standards: California Proposition 65
Volts AC: 480
Standards: California Proposition 65