Power Pack, 120-277 VAC, 30VDC

Item #: 0729121

Cat #: OSP20-RD0

UPC: 078477144305

$ 82.37 EA
Company wide:
6 in stock
Documents & Guides
Power Pack, 120-277 VAC Power Input, 30 VDC Control Input

Overview

Power Pack, 120-277 VAC Power Input, 30 VDC Control Input
Also known as: 078477144305, OSP20-RD0, LEVOSP20RD0

Specifications

Mounting: Fixture
Volts AC: 120, 277, 240
Color: Black
Volts DC: 30
Type: Power Pack
Mounting: Fixture
Color: Black
Type: Power Pack
Volts AC: 120, 277, 240
Volts DC: 30