4 In Oil-rubbed Bronze Baffle Trim, Sku - 162l36

Item #: 0729112

Cat #: 3B1ORB

UPC: 745975234271

Company wide:
0 in stock
Documents & Guides
4 In Oil-rubbed Bronze Baffle Trim, Sku - 162l36

Overview

4 In Oil-rubbed Bronze Baffle Trim, Sku - 162l36
Also known as: 745975234271, 3B1ORB, LIT3B1ORBU

Specifications

Type: Trim
Color: Bronze
Material: Aluminum
Type: Trim
Material: Aluminum
Color: Bronze