
Hydraulic Chain Saw, Pistol Grip - Length: 26-1/2"
Item #: 0729065
Cat #: HPS513
UPC: 783310495659
Company wide:
0
in stock
Documents & Guides
Hydraulic Chain Saw, Pistol Grip, Length: 26-1/2", Weight: 8.5 lbs, Hydraulic Flow: 4 - 8 GPM, Operating Pressure: 1,000 - 2,000 PSI, Pressure Port Thread: 9/16 - 18 SAE O-Ring, Return Port Thread: 3/4 - 16 SAE O-Ring, Cutting Capacity: 13".
Overview
Hydraulic Chain Saw, Pistol Grip, Length: 26-1/2", Weight: 8.5 lbs, Hydraulic Flow: 4 - 8 GPM, Operating Pressure: 1,000 - 2,000 PSI, Pressure Port Thread: 9/16 - 18 SAE O-Ring, Return Port Thread: 3/4 - 16 SAE O-Ring, Cutting Capacity: 13".
Also known as: 783310495659, HPS513, GREHPS513
Specifications
| Length: | 26 1/2 in |
| Weight Capacity: | 8500 lbs |
| Length: | 26 1/2 in |
| Weight Capacity: | 8500 lbs |