2 In X 3 In (50.80 Mm X 76.20 Mm)

Item #: 0729064

Cat #: THT-19-480-1

UPC: 662820579700

$ 341.99 EA
Company wide:
0 in stock
Documents & Guides
2 In X 3 In (50.80 Mm X 76.20 Mm)

Overview

2 In X 3 In (50.80 Mm X 76.20 Mm)

This B-480 material is a thermal transfer printable polyester, with a rubber based adhesive that is ideal for oily or greasy applications.

Also known as: 662820579700, THT-19-480-1, BRATHT194801

Specifications

Color: Light Gray
Material: Polyester
Standards: California Proposition 65
Color: Light Gray
Standards: California Proposition 65
Material: Polyester