1200A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA 12

Item #: 0729018

Cat #: DH368NDK

UPC: 782116120987

$ 31509.06 EA
Company wide:
0 in stock
Documents & Guides
1200A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA 12

Overview

1200A/3P HD FUSIBLE SAFETY SWITCH 600V W/NEUT NEMA 12
Also known as: 782116120987, DH368NDK, CUTDH368NDK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 1200
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 1200
IP/NEMA Rating: NEMA 12