Copper Patch Cord, Cat 6A (SD), Red UTP

Item #: 0728955

Cat #: UTP6ASD15RD

UPC: 074983310234

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Red, 15 ft.

Overview

Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Red, 15 ft.
Also known as: 074983310234, UTP6ASD15RD, PDTUTP6ASD15RD

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper