7 Day Digital Timer, 1 Channel, 30 Amp, 120-277V, SPST

Item #: 0728941

Cat #: EW101B

UPC: 786261824318

$ 525.15 EA
Company wide:
0 in stock
Documents & Guides
7 Day Digital Timer, 1 Channel, 30 Amp, 120-277 Volt, SPST, Indoor/Outdoor Plastic Enclosure

Overview

7 Day Digital Timer, 1 Channel, 30 Amp, 120-277 Volt, SPST, Indoor/Outdoor Plastic Enclosure

Tork 7 Day 1 Channel SPST Digital Time Switch APPLICATIONS: Outdoor Signs Heating and Air Conditioning Lighting Security FEATURES: INPUT SUPPLY: 120-277 VAC 50/60Hz INPUT VOLTAGE: 120-277 VAC 50/60Hz OUTPUT DRY CONTACTS: SPST POWER CONSUMPTION: 6VA Max. TIMING ACCURACY: Line Frequency SCHEDULING: 20 ON/OFF set points repeat each day. Minimum Setting 1 minute. NO. OF CHANNELS: 1 Channel DAYLIGHT SAVINGS: Automatic adjustment (can be omitted) LEAP YEAR: Automatic Compensation MANUAL OVERRIDE: Until the next regularly scheduled ON or OFF, automatic operation then resumes. CLOCK FORMAT: AM/PM. POWER OUTAGE BACKUP: Permanent schedule retention. Super-capacitor provides 4 days of real time backup. ENCLOSURE: Plastic Indoor/Outdoor NEMA 3R with lockable hasp. BRAND EQUIVALENT: Intermatic ET1705C, ET11705CR Paragon ET7004 MANUFACTURER: Tork, UPC: 786261824318 CONTACT RATINGS: GENERAL PURPOSE: 24-277VAC. Rating NO: 40A INDUCTIVE: 120-277VAC. Rating NO: 40A BALLAST: 120VAC. Rating NO: 30A 208-277VAC. Rating NO: 20A TUNGSTEN: 120VAC. Rating NO: 15A PILOT DUTY: 120-277VAC. Rating NO: 720VA MOTOR LOAD: 120VAC. Rating NO: 1HP 208VAC. Rating NO: 1.5 HP 240-277VAC. Rating NO: 2HP RESISTIVE: 28VDC. Rating NO: 30A

Also known as: 786261824318, EW101B, TRKEW101B, Time clock

Specifications

Type: SPST, Electronic
Poles: 1
Amps: 40
Range: 7 day
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R
Type: SPST, Electronic
Amps: 40
Volts AC Range: 120 - 277
Poles: 1
Range: 7 day
IP/NEMA Rating: NEMA 3R