9.32W G6 Mini Incandescent Lamp

Item #: 0728814

Cat #: S6950

UPC: 045923069505

Company wide:
0 in stock
9.32 Watt miniature; G6; 5000 Average rated hours; Bayonet Single Contact Base; 13.5 Volt

Overview

9.32 Watt miniature; G6; 5000 Average rated hours; Bayonet Single Contact Base; 13.5 Volt
Also known as: 045923069505, S6950, SATS6950

Specifications

Shape: G6 (Globe)
Light Technology: Incandescent
Dimmable: No
Volts AC: 13.500
Base: Bayonet (BA15s)
Wattage: 9.320
Shape: G6 (Globe)
Dimmable: No
Base: Bayonet (BA15s)
Light Technology: Incandescent
Volts AC: 13.500
Wattage: 9.320