SHALLOW STRUT, 13/32-IN. x 13/16-IN., 18 GA., 120-IN. (10 FT), GALVANIZED

Item #: 0728759

Cat #: B72-120GLV

UPC: 781011278304

$ 16.78 FT
Company wide:
0 in stock
Documents & Guides
SHALLOW STRUT, 13/32-IN. x 13/16-IN., 18 GA., 120-IN. (10 FT), GALVANIZED

Overview

SHALLOW STRUT, 13/32-IN. x 13/16-IN., 18 GA., 120-IN. (10 FT), GALVANIZED
Also known as: 781011278304, B72-120GLV, BLIB72120GLV

Specifications

Height: 13/32 in
Width: 13/16 in
Material: Steel
Length: 10 ft
Finish: Pre-Galvanized
Height: 13/32 in
Material: Steel
Finish: Pre-Galvanized
Width: 13/16 in
Length: 10 ft