3 Pin, Mini-Change Cordset

Item #: 0728709

Cat #: MBCC-330

UPC:

Company wide:
2 in stock
Documents & Guides
Mini-Change Cordset, 3 Pin, Female Straight Connector. 30' Black PVC Cord.

Overview

Mini-Change Cordset, 3 Pin, Female Straight Connector. 30' Black PVC Cord.
Also known as: MBCC-330, BANMBCC330

Specifications

Gender: Female
Type: 3-Pin, Mini Change, Straight Connector
Color: Black
Length: 30 ft
Material: PVC
Gender: Female
Color: Black
Material: PVC
Type: 3-Pin, Mini Change, Straight Connector
Length: 30 ft