PVC Coated 90° GRC Elbow, 3/4"

Item #: 0728554

Cat #: ELL3/4-G

UPC: 704508370404

$ 63.56 EA
Company wide:
19 in stock
Documents & Guides
PVC Coated 90° GRC Elbow, 3/4"

Overview

PVC Coated 90° GRC Elbow, 3/4"

Color-coded thread protectors for easy identification of conduit size.

Also known as: 704508370404, ELL3/4-G, OCAELL34G

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Diameter: 3/4 in
Material: PVC Coated Steel
Color: Gray
Angle: 90°