This product has been discontinued.

Copper Patch Cord, Cat 6A (SD), Gray UTP
Item #: 0728496
Cat #: UTP6ASD14GY
UPC: 074983919543
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Gray, 14 ft.
Overview
Category 6A (SD), 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end. Gray, 14 ft.
Also known as: 074983919543, UTP6ASD14GY, PDTUTP6ASD14GY
Specifications
| Material: | Copper |
| Color: | International Gray |
| Material: | Copper |
| Color: | International Gray |