Cable Tie, 8"/18lb, White

Item #: 0728490

Cat #: 111-02038

UPC: 089306065838

Company wide:
0 in stock
Documents & Guides
Cable Tie, 8" Long, UL Rated, 18lb Tensile Strength, PA66, White, 1000/pkg

Overview

Cable Tie, 8" Long, UL Rated, 18lb Tensile Strength, PA66, White, 1000/pkg

HellermannTyton standard cable ties feature inside serrations providing a positive hold onto wire and cable bundles. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.

Also known as: 089306065838, 111-02038, TYNT18L10M4

Specifications

Weight Capacity: 18 lbs
Color: White
Length: 8 in
Material: Nylon
Weight Capacity: 18 lbs
Length: 8 in
Color: White
Material: Nylon