TB RAS18-6X HEAT-SHR RING TERM, 22-

Item #: 0728427
Cat #: F050H1
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
HUBBELL F-050H1 FLOOD FACADE 50W MH 120V W/LAMP

Overview

HUBBELL F-050H1 FLOOD FACADE 50W MH 120V W/LAMP
Also known as: F050H1, HUBF050H1

Specifications

Customer Reviews

No reviews for this product
(0)