Ma 2,5/5 Black

Item #: 0728369

Cat #: 0105 077.22

UPC: 662019151175

$ 1.71 EA
Company wide:
0 in stock
Documents & Guides
ABB Black, Feed Through Terminal Block With 5 Mm Spacing, 30 Amp Rated Ul Current With Screw Clamp Connection That Accepts 22-12 Awg Ul Wire Range

Overview

ABB Black, Feed Through Terminal Block With 5 Mm Spacing, 30 Amp Rated Ul Current With Screw Clamp Connection That Accepts 22-12 Awg Ul Wire Range
Also known as: 662019151175, 0105 077.22, ENT1SNA105077R2200

Specifications

Gauge: 12 AWG
Color: Black
Family / Style: Entrelec
Type: Feed Through
Gauge: 12 AWG
Family / Style: Entrelec
Color: Black
Type: Feed Through