10 AWG XHHW-2 Stranded Copper Gray 2500'

Item #: 0728356

Cat #: 10XHHWCSTRGRAX2500

UPC: 032886240287

Company wide:
0 in stock
Documents & Guides
10 AWG, XHHW-2, Stranded Copper, 600V, Gray, 2500 ft. Reel.

Overview

10 AWG, XHHW-2, Stranded Copper, 600V, Gray, 2500 ft. Reel.
Also known as: 032886240287, 10XHHWCSTRGRAX2500

Specifications

Gauge: 10 AWG
Length: 2500 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Jacket: XLPE
Length: 2500 ft
Color: Gray
Conductors: 1
Stranding: Stranded