Pn&sl Conn 30a W

Item #: 0728248

Cat #: 330C7W

UPC: 078477838624

$ 140.55 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
30 Amp, 480 Volt, Iec 309-1 & 309-2, 2p, 3w, North American Pin & Sleeve Connector, Industrial Grade, Ip67, Watertight, - Red

Overview

30 Amp, 480 Volt, Iec 309-1 & 309-2, 2p, 3w, North American Pin & Sleeve Connector, Industrial Grade, Ip67, Watertight, - Red

30 Amp, 480 Volt, Industrial Grade, North American Pin and Sleeve Connector,IP67, Watertight, Red

Also known as: 078477838624, 330C7W, LEV330C7W

Specifications

Color: Red
Mounting: Cable
Type: Watertight Connector, Pin and Sleeve
Amps: 30
Material: Valox Resin
Color: Red
Type: Watertight Connector, Pin and Sleeve
Material: Valox Resin
Mounting: Cable
Amps: 30