Heater Interior, Register Plus Series, 1000W 208V

Item #: 0728221

Cat #: RM108

UPC: 027418003102

$ 227.36 EA
Company wide:
0 in stock
Documents & Guides
Cadet Register Electric Wall Heater Assembly Only, 1000W 208V *Cadet Part # 00310*

Overview

Cadet Register Electric Wall Heater Assembly Only, 1000W 208V *Cadet Part # 00310*

Squirrel cage blower helps provide increased airflow, lower surface temperatures and quiet operation, Installs recessed in a wall

Also known as: 027418003102, RM108, CDTRM108

Specifications

Wattage: 1000
Volts AC: 208
Mounting: Wall
Family / Style: Register Plus®
Wattage: 1000
Mounting: Wall
Volts AC: 208
Family / Style: Register Plus®