TPI FES15243E 15KW 240V 3P Port Ele

Item #: 0728168

Cat #: FES15243E

UPC: 686334886024

$ 2374.31 EA
Company wide:
0 in stock

Overview

TPI FES15243E 15KW 240V 3P PORTABLE
Also known as: 686334886024, FES15243E, TPIFES15243E

Specifications

Wattage: 15 kW
Standards: California Proposition 65
Wattage: 15 kW
Standards: California Proposition 65