Slide Dimmer, 300W, 3-Way, Skylark, Lt Almond

Item #: 0728145

Cat #: SELV-303P-LA

UPC: 027557522823

$ 103.58 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: Light Almond.

Overview

Skylark Slide Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: Light Almond.

Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, 3-way, preset, 120V/300W in light almond

Also known as: 027557522823, SELV-303P-LA, LUTSELV303PLA

Specifications

Type: 3-Way, Slide, Low Voltage, Electronic, Rocker Switch
Color: Light Almond
Volts AC: 120
Mounting: Surface
Wattage: 300
Type: 3-Way, Slide, Low Voltage, Electronic, Rocker Switch
Volts AC: 120
Wattage: 300
Color: Light Almond
Mounting: Surface