DUAL-Shielded Broadband Coax Cable, 14 AWG, RG-11/U, CL2/CATV, Black

Item #: 0728119

Cat #: 50181008

UPC: 619172045797

$ 0.31 FT
Company wide:
26,000 in stock
Coaxial Cable, 14 AWG, RG-11/U, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Stranded Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foil and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.285" Jacket Diameter, 0.395", Black, 1000' Reel

Overview

Coaxial Cable, 14 AWG, RG-11/U, CL2/CATV, Non-Plenum, 3 GHZ, 300V, Stranded Copper Coated Steel Center Conductor, Dual Shielded with 100% Aluminum Foil and 60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.285" Jacket Diameter, 0.395", Black, 1000' Reel

Coaxial cable is commonly used by cable operators, telephone companies, and internet providers around the world to convey data, video, and voice communications to customers. It has also been used extensively within homes.

Also known as: 619172045797, 50181008, RG11STNDRL60GNC

Specifications

Type: CL2, CATV, General Purpose, RG6, CM, Sunlight Resistant
Volts AC: 300
Length: 1000 ft
Color: Black
Material: Copper Coated Steel
Conductors: 1
Gauge: 14 AWG
Shielding: Dual Shielded
Jacket: General Purpose
Type: CL2, CATV, General Purpose, RG6, CM, Sunlight Resistant
Length: 1000 ft
Material: Copper Coated Steel
Gauge: 14 AWG
Jacket: General Purpose
Volts AC: 300
Color: Black
Conductors: 1
Shielding: Dual Shielded