Ring Term, 12-10, #8, Metal

Item #: 0728107

Cat #: C10-8-SK

UPC: 786210803432

$ 1.43 EA
Company wide:
150 in stock
Documents & Guides
Ring Tongue Terminal, Wire Range: 12 - 10 AWG, 600V, Stud Size: 8, Color: Metallic. Package of 50.

Overview

Ring Tongue Terminal, Wire Range: 12 - 10 AWG, 600V, Stud Size: 8, Color: Metallic. Package of 50.

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210803432, C10-8-SK, THBC108SK

Specifications

Material: Copper
Allowable Gauge Range: 12 - 10
Stud Size: #8
Material: Copper
Stud Size: #8
Allowable Gauge Range: 12 - 10