Electronic Dimming Ballast, Fluorescent, T5HO, 2-Lamp, 54W, 277V

Item #: 0728061

Cat #: QT2X54277PHODIM

UPC: 046135496745

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 54, 277 Volt, Lamp Type: FP54T5HO, Ballast Factor: Normal, Standard Case Qty: 20 *Sylvania Part # 49674*

Overview

Electronic Dimming Ballast, Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 54, 277 Volt, Lamp Type: FP54T5HO, Ballast Factor: Normal, Standard Case Qty: 20 *Sylvania Part # 49674*
Also known as: 046135496745, QT2X54277PHODIM, LDVQT2X54277PHODIM

Specifications

Type: Programmed Start, Electronic
Wattage: 54
Volts AC: 277
Dimmable: Yes
Light Technology: Fluorescent
Type: Programmed Start, Electronic
Volts AC: 277
Light Technology: Fluorescent
Wattage: 54
Dimmable: Yes