
Wallmount 3-Point Latch Type 4X, 48x36x12, Brushed, SS 316
Item #: 0727962
Cat #: A48H3612SS6LP3PT
UPC: 783510143466
$ 9406.43 EA
Company wide:
0
in stock
Documents & Guides
These enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching. This Wallmount 3-Point Latch Type 4X, A48H3612SS6LP3PT item measures 48x36x12 in. with a material of SS316, Brushed.
Overview
These enclosures feature nVent HOFFMAN's exclusive PowerGlide Handle with 3-point latching. This Wallmount 3-Point Latch Type 4X, A48H3612SS6LP3PT item measures 48x36x12 in. with a material of SS316, Brushed.
Enclosure, NEMA 4X, Hinged Cover, Three Point Latch, 48 Inch x 36 Inch x 12 Inch, Stainless Steel, Type: 316L
Also known as: 783510143466, A48H3612SS6LP3PT, HOFA48H3612SS6LP3P
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Internal 3-point latch and Type 316L stainless steel padlocking PowerGlide Handle
- Remove door by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Height: | 48 in |
| Material: | Stainless Steel |
| Width: | 36 in |
| Depth: | 12 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 48 in |
| Width: | 36 in |
| Standards: | Build America Buy America Compliant |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Depth: | 12 in |