
Female - Nylon-Insulated, WR: 16 - 14, Stud Size: 1/4
Item #: 0727956
Cat #: MNI14-250DFIK
UPC: 054007695752
$ 0.66 EA
Company wide:
0
in stock
Documents & Guides
Female, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Red
Overview
Female, Nylon-Insulated, Wire Range: 16 - 14, Stud Size: 1/4, Color: Red
3MÖ ScotchlokÖ Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. This terminal has a butted seam with an interlocking barrel which provides electrical contact after crimping. It has an abrasion-resistant, fully insulated, flared nylon sleeve with a stepped design to ensure mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007695752, MNI14-250DFIK, MMMMNI14250DFIK
Specifications
| Material: | Nylon |
| Material: | Nylon |