30.5 Mm, Heavy-Duty Assembled Selector Switch

Item #: 0727904

Cat #: 10250T15112-2X

UPC: 782113003627

$ 406.93 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Assembled Selector Switch, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, 2 No, Left Only Key Removal, Cam 1

Overview

30.5 Mm, Heavy-Duty Assembled Selector Switch, Key Type, Non-Illuminated, 2-Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, 2 No, Left Only Key Removal, Cam 1
Also known as: 782113003627, 10250T15112-2X, CUT10250T151122X

Specifications

Type: Heavy-Duty
Mounting: Vertical
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Vertical