Reflector Trim, Cone, 6", Chrome Reflector/White Trim

Item #: 0727728

Cat #: B721CLWH

UPC: 847801017345

Call for price
Company wide:
0 in stock
Documents & Guides
Reflector Trim, Cone, 6 in, Chrome Reflector/White Trim

Overview

Reflector Trim, Cone, 6 in, Chrome Reflector/White Trim
Also known as: 847801017345, B721CLWH, ETEB721CLWH

Specifications

Type: Reflector Trim
Color: White, Clear Alzak
Diameter: 6 in
Type: Reflector Trim
Diameter: 6 in
Color: White, Clear Alzak