Weatherproof Cover, Round, (1) 1/2" Outlet, 4.125" Diameter, Die-Cast Aluminum, Bronze

Item #: 0727727

Cat #: 5193-2

UPC: 050169519325

$ 6.58 EA
Company wide:
38 in stock
4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (1) 1/2" Outlet. Color: Bronze.

Overview

4" Round, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: Round Cluster Cover with (1) 1/2" Outlet. Color: Bronze.

Raco's Round Weatherproof Cluster Covers are made of rugged die cast construction with a state-of-the-art powder coat finish that provides maximum weatherability and scratch resistance.

Also known as: 050169519325, 5193-2, RAC51932

Features & Benefits

  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package
  • Three hole covers supplied with two closure plugs
  • NEMA 3R rated

Specifications

Mounting: Vertical, Horizontal
Color: Bronze
Material: Aluminum
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 1
Mounting: Vertical, Horizontal
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Color: Bronze
Finish: Bronze
Number of Threaded Outlets: 1