Adapt-Touch Remote Control, 3-Speed, White

Item #: 0727669

Cat #: W52

UPC: 743928622915

Call for price
Company wide:
0 in stock
Documents & Guides
Adapt-Touch Remote Control, 3-Speed, Color: White

Overview

Adapt-Touch Remote Control, 3-Speed, Color: White
Also known as: 743928622915, W52, CSBW52

Specifications

Wattage: 18
Type: Rapid Start, Electronic
Volts AC: 120
Light Technology: Fluorescent
Wattage: 18
Volts AC: 120
Type: Rapid Start, Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)