Rectangle Sensor Receiver; Range: 60 M

Item #: 0727666

Cat #: Q45BW22RQ

UPC:

Company wide:
0 in stock
Q45 Series Rectangle Sensor Receiver; Range: 60 M; Input: 90-250 VAC; Output: SPST Solid-State Relay; Cable: Mini 3-Pin Integral QD; Sensing Beam: Infrared LED

Overview

Q45 Series Rectangle Sensor Receiver; Range: 60 M; Input: 90-250 VAC; Output: SPST Solid-State Relay; Cable: Mini 3-Pin Integral QD; Sensing Beam: Infrared LED

Q45 Series: Receiver Range: 60 M; Input: 90-250 V Ac Output: Spst Solid-State Relay Mini 3-Pin Integral Qd

Also known as: Q45BW22RQ, BANQ45BW22RQ

Specifications

Material: Acrylic, Thermoplastic
Color: Red, Yellow
Type: Polarized Retroreflective
IP/NEMA Rating: NEMA 6P, IP67
Light Technology: LED
Volts AC Range: 90 - 250
Material: Acrylic, Thermoplastic
Type: Polarized Retroreflective
Light Technology: LED
Color: Red, Yellow
IP/NEMA Rating: NEMA 6P, IP67
Volts AC Range: 90 - 250