End Panel, 19" Rack, 3 Units, Steel, 12 Gauge, Light Gray, Flat

Item #: 0727652

Cat #: P19RP3UP

UPC: 783510767303

$ 49.51 EA
Company wide:
0 in stock
Documents & Guides
End Panel, 19 Inch Rack, 3 Units, Steel, 12 Gauge, Light Gray, Flat, Oblong Holes, No Hardware

Overview

End Panel, 19 Inch Rack, 3 Units, Steel, 12 Gauge, Light Gray, Flat, Oblong Holes, No Hardware

nVent HOFFMAN HOFP19RP3UP Rack Panels are available in aluminum and painted steel. Aluminum Rack Panels are .125-IN.-thick 5052-H32 alloy. Steel Rack Panels are 12 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint. All panels are flat with oblong holes positioned at EIA standard spacing. Mounting hardware is sold separately. The recommended fastener package kit is ECNSM6.

Also known as: 783510767303, P19RP3UP, HOFP19RP3UP

Specifications

Color: Light Gray
Type: Rack, End Panel
Width: 19 in
Material: Steel, Aluminum
Size: 3 units
Color: Light Gray
Width: 19 in
Size: 3 units
Type: Rack, End Panel
Material: Steel, Aluminum