Category 5e, Riser, 24/4-Pair, Red, 1000' Pull Pack

Item #: 0727616
Cat #: 5F-220-95
UPC:
$ 0.50 FT
Company wide:
0 in stock
Documents & Guides
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Shielded, Twisted-Pair, Indoor, 300V - Red - Reel Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Shielded, Twisted-Pair, Indoor, 300V - Red - Reel Length: 1000 ft.
Also known as: 5F-220-95, 424CMRCAT5ESHLDRED

Specifications

Gauge: 24
Color: Red
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Shielded
Gauge: 24
Volts AC: 300
Material: Copper
Jacket: Riser
Color: Red
Length: 1000 ft
Conductors: 4 Pair
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)