PLGMD 20A 72IN. 24IN. OC SNGL CIR

Item #: 0727581

Cat #: 24S7224GBX99IV

UPC: 786776165180

$ 102.99 EA
Company wide:
0 in stock
6' Steel Plugmold Multioutlet Strip with 3 duplex receptacles spaced at 24", GB Finish - Ivory

Overview

6' Steel Plugmold Multioutlet Strip with 3 duplex receptacles spaced at 24", GB Finish - Ivory
Also known as: 786776165180, 24S7224GBX99IV, WMD24S7224GBX99IV, Plugmold

Specifications

Color: Ivory
Material: Steel
Length: 6 ft
Color: Ivory
Length: 6 ft
Material: Steel